Sassi Contemporary LED Chandelier, 1-Light, 2700 Lumens, Clear/Chrome

  • Mfr # 34145-025

  • Zoro # G004865817


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34145-025
Zoro #
G004865817
UPC #
773546296410
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Length
34
Cable/Wire Length
120
Canopy Backplate Height
1.25
Maximum Height (in)
5.25
Canopy Backplate Width
5

Details

Color
Black
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
Style
Transitional
Collection Name
Canmore
Shade Material
Acrylic
Color Temp.
3000
Dimmable
YES
Description/Special Features
5 x 8W/LED 3000K/3400lm (dimmable), Illuminated frosted acrylic diffusers, Rated for damp locations
Fixture Wattage
40
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Included
Yes
Lamp Watts
8
Energy Star Compliant
No
Housing Material
METAL
IP Rating
DAMP
Standards
CETLUS, CSA Approved
Extension (in)
4
Lumens
3400
Bulb Shape
Integrated LED
Bulb CRI
90+
Number of Tiers
0
Chemical Abstracts Service (CAS)
AB-US-EPA
Chemical
Lead
Assembly Required
Yes
Mounting Location Rating
DAMP
Shade Color Family(15)
Frosted

Description

Illuminated frosted acrylic diffusers vertically seated on a chrome frame housing a subtle LED downlight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.