This item is Discontinued.

Eurofase Sassi Contemporary LED Wall Sconce, 1800 Lumens, Clear/Chrome 34147-016

Sassi Contemporary LED Wall Sconce, 1800 Lumens, Clear/Chrome (Discontinued)

  • Mfr # 34147-016
  • Zoro # G304865524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34147-016
Zoro #
G304865524
UPC #
773546282727
Country of Origin
China

Dimensions

Height
5.75 in
Width
24 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Lamp Type
LED
IP Rating
DRY
Lamp Watts
30
Series
Nozza
Fixture Wattage
30
Energy Star Compliant
No
Housing Material
METAL
Description/Special Features
30W/LED 3000K/2700lm (dimmable), Clear Acrylic Included, Rated for damp locations
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Lamp Included
Yes
Standards
CETLUS, CSA Approved

Description

Frosted LED tube wrapped in a clear cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.