Zoro Homepage
This item is Discontinued.
Eurofase Sassi Contemporary LED Wall Sconce, 2700 Lumens, Clear/Chrome 34154-014

Sassi Contemporary LED Wall Sconce, 2700 Lumens, Clear/Chrome (Discontinued)

  • Mfr # 34154-014
  • Zoro # G804865505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34154-014
Zoro #
G804865505
UPC #
773546282758
Country of Origin
China

Dimensions

Length
36 in
Height
2.75 in
Width
2.75 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
30
Style
Contemporary
Fixture Voltage
120
Collection
Sassi
IP Rating
DRY
Color
Chrome
Lamp Watts
30
Material
METAL
Type
Chandelier
Number of Lights
1
Description/Special Features
30W/LED 3000K/2700lm (dimmable), Clear Crystal , Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Dimmable
YES

Description

Shards of endless crystal arranged over a soft LED glow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.