Scoppia Contemporary LED Chandelier, 1-Light, 3900 Lumens, Clear/Chrome

  • Mfr # 33729-015

  • Zoro # G004865527


product price:  $698.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
22.75 in
Length
11 in
Width
1.25 in
Mounting
J-BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33729-015
Zoro #
G004865527
UPC #
773546284554
Country of Origin
China

Dimensions

Height
22.75 in
Length
11 in
Width
1.25 in

Details

Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Scoppia
Shade Material
Multiple Facet Crystal Beads
Color Temp.
3000+4000
Chandelier/ Pendant Type
Pendant
Rated Life
35000
Lamp Watts
23
IP Rating
DRY
Description/Special Features
23W/LED 3000+4000K/1580lm (dimmable), Clear Multiple Facet Crystal Beads , Hanging Support Type: Aircraft Cable, Rated for dry locations
Lamp Included
Yes
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Material
METAL
CRI
90+
Dimmable
YES
Fixture Wattage
23

Description

Elegant polished chrome rings with crystal beaded edges

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.