Zoro Homepage

Sliver Contemporary Halogen Pendant, 1-Light, Black/Black

  • Mfr # 20445-034

  • Zoro # G604865347


product price: $255.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
24 in
Mounting
J-BOX
Voltage
120
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20445-034
Zoro #
G604865347
UPC #
773546213301
Country of Origin
China

Dimensions

Height
24 in
Diameter
2.75 in

Details

Color
Black
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
Halogen
Style
Contemporary
Collection Name
Sliver
Shade Material
Hand-polished Metal
Chandelier/ Pendant Type
Pendant
Dimmable
YES
Fixture Wattage
50
Description/Special Features
1 x 50W/GU10/120V (dimmable), Black Hand-polished Metal Shades Included, Hanging Support Type: Wire, Rated for dry locations
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Material
METAL
Lamp Watts
50
Lamp Included
No
IP Rating
DRY

Description

Minimal series of hand crafted pendants providing indirect light in a sleek clear envelope. Hand polished metal with indirect light source

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.