Sly Contemporary LED Pendant, 4-Light, 1300 Lumens, Frosted/Silver

  • Mfr # 30042-018

  • Zoro # G504865768


product price:  $421.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
3.25 in
Length
46 in
Width
4.25 in
Mounting
J-BOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30042-018
Zoro #
G504865768
UPC #
773546258722
Country of Origin
China

Dimensions

Height
3.25 in
Length
46 in
Width
4.25 in

Details

Color
Silver
Mounting
J-BOX
Voltage
120
Number of Lights
4
Light Type
LED
Style
Contemporary
Collection Name
Sly
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Material
METAL
Fixture Wattage
24
Energy Star Compliant
No
CRI
90+
Lamp Watts
6
Standards
CETLUS, CSA Approved
Lamp Included
Yes
Description/Special Features
4 x 6W/LED 3000K/1300lm (dimmable), Frosted Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
IP Rating
DRY
Rated Life
35000
Dimmable
YES

Description

Aluminum waves of integral LED lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.