Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solato Contemporary LED Wall Sconce, 1-Light, 400 Lumens, Seeded/Black

  • Mfr # 33228-013

  • Zoro # G204865860


product price: $185.00
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
21.5 in
Dimmable
YES
Fixture Voltage
120
Description/Special Features
20W/LED 3000K/1600lm (dimmable), Opal White Glass Included, Rated for dry locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33228-013
Zoro #
G204865860
UPC #
773546275361
Country of Origin
China

Dimensions

Height
3 in
Width
21.5 in

Details

Dimmable
YES
Fixture Voltage
120
Description/Special Features
20W/LED 3000K/1600lm (dimmable), Opal White Glass Included, Rated for dry locations
Energy Star Compliant
No
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Absolve
IP Rating
20
Lamp Watts
20
Lamp Type
LED
Lamp Included
Yes
Fixture Wattage
20
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce

Description

Satin nickel base with white glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.