This item is Discontinued.

Eurofase Sole Contemporary LED Wall Sconce, 1440 Lumens, Frosted/Chrome 31804-011

Sole Contemporary LED Wall Sconce, 1440 Lumens, Frosted/Chrome (Discontinued)

  • Mfr # 31804-011
  • Zoro # G904865580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31804-011
Zoro #
G904865580
UPC #
773546264464
Country of Origin
China

Dimensions

Height
5.25 in
Width
24 in

Details

Mounting Type
J-BOX
Dimmable
YES
Fixture Voltage
120
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Fixture Wattage
23
Lamp Included
Yes
Standards
CETLUS, CSA Approved, ADA Compliant
Series
Sole
Lamp Watts
23
IP Rating
DRY
Description/Special Features
23W/LED 3000K/1440lm (dimmable), Frosted Acrylic Included, Rated for dry locations
Energy Star Compliant
No
Lamp Type
LED

Description

Frosted sleeve of LED on polished chrome hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.