Sonic Contemporary LED Bathbar, 3-Light, 1500 Lumens, Clear/Chrome

  • Mfr # 31439-015

  • Zoro # G004865428


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31439-015
Zoro #
G004865428
UPC #
773546264624
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Height
1.375
Cable/Wire Length
120
Canopy Backplate Width
4.34375
Canopy Backplate Length
19.6875

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
3
Style
Contemporary
Collection Name
Sonic
Shade Material
Etched Glass
Color Temp.
4000
Lamp Watts
6
Description/Special Features
3 x 6W/LED 4000K/1500lm (dimmable), Clear Etched Glass Included, Rated for damp locations
Fixture Voltage
120
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Dimmable
YES
Fixture Wattage
18
Housing Material
METAL
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Lamp Included
Yes
IP Rating
DAMP
Mounting Location Rating
DAMP
Number of Tiers
0
Assembly Required
Yes
Chemical Abstracts Service (CAS)
AB-US-EPA
Lumens
1500
Extension (in)
3
Bulb CRI
80+
Chemical
Lead
Light Direction
Up
Shade Color Family(15)
Clear
Bulb Shape
Integrated LED

Description

Clear with striated etched glass pattern within a chrome framed body and diffused LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.