Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sonic Contemporary LED Bathbar, 4-Light, 2000 Lumens, Clear/Chrome

  • Mfr # 31440-011

  • Zoro # G104865427


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31440-011
Zoro #
G104865427
UPC #
773546264631
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Height
1.375
Canopy Backplate Width
4.34375
Cable/Wire Length
120
Canopy Backplate Length
27.5625

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
4
Style
Contemporary
Collection Name
Sonic
Shade Material
Etched Glass
Color Temp.
4000
Fixture Voltage
120
Description/Special Features
4 x 6W/LED 4000K/2000lm (dimmable), Clear Etched Glass Included, Rated for damp locations
Lamp Watts
6
Energy Star Compliant
No
Lamp Included
Yes
IP Rating
DAMP
Standards
CETLUS, CSA Approved
Dimmable
YES
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Fixture Wattage
24
Assembly Required
Yes
Light Direction
Up
Bulb CRI
80+
Chemical
Lead
Mounting Location Rating
DAMP
Extension (in)
3
Number of Tiers
0
Lumens
2000
Bulb Shape
Integrated LED
Shade Color Family(15)
Clear
Chemical Abstracts Service (CAS)
AB-US-EPA

Description

Clear with striated etched glass pattern within a chrome framed body and diffused LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.