Zoro Homepage

Sonic Contemporary LED Bathbar, 5-Light, 2500 Lumens, Clear/Chrome

  • Mfr # 31441-018

  • Zoro # G904865382


product price: $714.00
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Height
5.25 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31441-018
Zoro #
G904865382
UPC #
773546264648
Country of Origin
China

Dimensions

Height
5.25 in
Canopy Backplate Height
1.375
Canopy Backplate Length
35.4375
Cable/Wire Length
120
Canopy Backplate Width
4.34375

Details

Color
Chrome
Lamp Type
LED
Mounting
J-BOX
Number of Lights
5
Style
Contemporary
Collection Name
Sonic
Shade Material
Etched Glass
Color Temp.
4000
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Watts
6
Fixture Voltage
120
Dimmable
YES
IP Rating
DAMP
Description/Special Features
5 x 6W/LED 4000K/2500lm (dimmable), Clear Etched Glass Included, Rated for damp locations
Fixture Wattage
30
Standards
CETLUS, CSA Approved
Housing Material
METAL
Lamp Included
Yes
Energy Star Compliant
No
Mounting Location Rating
DAMP
Chemical Abstracts Service (CAS)
AB-US-EPA
Number of Tiers
0
Light Direction
Up
Assembly Required
Yes
Shade Color Family(15)
Clear
Bulb Shape
Integrated LED
Bulb CRI
80+
Lumens
2500
Chemical
Lead
Extension (in)
3

Description

Clear with striated etched glass pattern within a chrome framed body and diffused LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.