Springfield Contemporary LED Wall Sconce, 1-Light, 1400 Lumens, White/Black

  • Mfr # 37071-038

  • Zoro # G404865684


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
5 in
Width
32.75 in
Style
Other
Collection Name
RYDER
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37071-038
Zoro #
G404865684
UPC #
773546308144
Country of Origin
China

Dimensions

Height
5 in
Width
32.75 in
Canopy Backplate Height
1.25
Canopy Backplate Length
5
Canopy Backplate Width
32.75

Details

Color
BLACK
Style
Other
Collection Name
RYDER
IP Rating
20
Fixture Type - Decorative and Surface Mount Fixtures
BATHBAR
Standards
CETLUS
Shade Color Family(15)
BLACK
Mounting Location Rating
DAMP
Extension (in)
5.25

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.