Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Springfield Contemporary LED Wall Sconce, 1-Light, 1400 Lumens, White/Gold

  • Mfr # 37071-028

  • Zoro # G004865657


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5 in
Lamp Type
LED
Number of Lights
5
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37071-028
Zoro #
G004865657
UPC #
773546297288
Country of Origin
China

Dimensions

Height
5 in
Maximum Height (in)
5
Canopy Backplate Length
5
Canopy Backplate Height
1.25
Cable/Wire Length
120
Canopy Backplate Width
32.75

Details

Color
Gold
Lamp Type
LED
Number of Lights
5
Style
Transitional
Collection Name
Ryder
Shade Material
Glass
Color Temp.
3000
Fixture Voltage
120
IP Rating
20
Description/Special Features
5 x 5W/LED 3000K/1250lm (dimmable), Clear Glass Included, Rated for damp locations
Lamp Watts
5
Lamp Included
Yes
Fixture Wattage
25
Energy Star Compliant
No
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Dimmable
YES
Housing Material
METAL
Standards
CETLUS, CSA Approved
Mounting Location Rating
DAMP
Bulb CRI
90
Bulb Socket
LED
Assembly Required
Yes
Chemical Abstracts Service (CAS)
AB-US-EPA
Shade Color Family(15)
Clear
Bulb Shape
Integrated LED
Number of Tiers
0
Extension (in)
5.25
Lumens
1250
Chemical
Lead

Description

Multifaceted ice crystal spheres are fastened by a center ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.