This item is Discontinued.

Eurofase Springfield Contemporary LED Wall Sconce, 1-Light, 2100 Lumens, White/Aluminum 37077-013

Springfield Contemporary LED Wall Sconce, 1-Light, 2100 Lumens, White/Aluminum (Discontinued)

  • Mfr # 37077-013
  • Zoro # G704865568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37077-013
Zoro #
G704865568
UPC #
773546297349
Country of Origin
China

Dimensions

Height
16.5 in
Length
8.75 in
Width
3.25 in

Details

Color
Black
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Dagmar
Shade Material
Glass
Shade Type
Dome
Color Temp.
3000
Chandelier/ Pendant Type
Mini Pendant
CRI
90+
Energy Star Compliant
No
Description/Special Features
6W/LED 3000K/250lm (dimmable), Option White & Clear Glass included, Hanging Support Type: Wire, Rated for dry locations
Lamp Watts
6
Fixture Wattage
6
Material
METAL
Lamp Included
Yes
Dimmable
Yes
IP Rating
20
Standards
CETLUS, CSA Approved
Rated Life
35000

Description

Two-toned rounded rectangular frame with optional accent glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.