Zoro Homepage

Springfield Transitional LED Wall Sconce, 1-Light, 1400 Lumens, White/Aluminum

  • Mfr # 37073-015

  • Zoro # G404865707


product price: $515.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Width
13.5 in
Dimmable
YES
Fixture Voltage
120
Lamp Watts
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37073-015
Zoro #
G404865707
UPC #
773546297301
Country of Origin
China

Dimensions

Height
4.75 in
Width
13.5 in

Details

Dimmable
YES
Fixture Voltage
120
Lamp Watts
15
Lamp Included
Yes
Series
Thornhill
Housing Material
METAL
Fixture Type - Decorative and Surface Mount Fixtures
Wall Sconce
Fixture Wattage
15
Standards
CETLUS, CSA Approved
Lamp Type
LED
Energy Star Compliant
No
Description/Special Features
15W/LED 3000K/850lm (dimmable), White Glass Included, Rated for wet locations
IP Rating
54

Description

White glass LED accented by prominent black trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.