Spunto Contemporary LED Chandelier, 1-Light, 2800 Lumens, Opal White/Silver

  • Mfr # 31472-012

  • Zoro # G504865805


product price:  $2,110.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Number of Lights
1
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31472-012
Zoro #
G504865805
UPC #
773546265065
Country of Origin
China

Dimensions

Diameter
47.25 in
Height
1.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
72
Color
Silver
Number of Lights
1
Lamp Included
Yes
Fixture Voltage
120
Type
Chandelier
Style
Contemporary
Description/Special Features
72W/LED 3000K/2800lm (dimmable), Opal White Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Collection
Spunto
IP Rating
DRY
Dimmable
YES
Lamp Watts
72
Material
METAL
Standards
CETLUS, CSA Approved

Description

Oversized machined aluminum rings with opal diffused LED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.