SS 39in Dual Element 4000W 208V Heater, White, Astra Decor Plate

  • Mfr # EF40208W4

  • Zoro # G216140443


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
8.125 in
Length
39.375 in
Material
304 Stainless Steel
Width
9.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF40208W4
Zoro #
G216140443
UPC #
773546321013
Country of Origin
China

Dimensions

Height
8.125 in
Length
39.375 in
Width
9.375 in

Details

Color
White
Material
304 Stainless Steel

Description

SS 39'' Dual Element 4000W 208V Heater, White, Astra Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.