SS 39in Dual Element 4000W 240V Heater, Stainless Steel, Astra Decor Plate

  • Mfr # EF40240S4

  • Zoro # G816139946


product price:  $730.00
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless Steel
Width
9.375 in
Color
Stainless Steel
Length
39.375 in
Height
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF40240S4
Zoro #
G816139946
UPC #
773546321112
Country of Origin
China

Dimensions

Width
9.375 in
Length
39.375 in
Height
8.125 in

Details

Material
304 Stainless Steel
Color
Stainless Steel

Description

SS 39'' Dual Element 4000W 240V Heater, Stainless Steel, Astra Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.