SS 39in Dual Element 4000W 240V Heater, White, Stella Decor Plate

  • Mfr # EF40240W6

  • Zoro # G816139632


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Height
8.125 in
Length
39.375 in
Color
White
Width
9.375 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF40240W6
Zoro #
G816139632
UPC #
773546321181
Country of Origin
China

Dimensions

Height
8.125 in
Length
39.375 in
Width
9.375 in

Details

Color
White
Material
304 Stainless Steel

Description

SS 39'' Dual Element 4000W 240V Heater, White, Stella Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.