SS 39in Dual Element 4000W 277V Heater, Stainless Steel, Chevron Decor Plate

  • Mfr # EF40277S1

  • Zoro # G016140049


product price:  $730.00
/ea
Free Shipping & Returns

Key Features

Length
39.375 in
Material
304 Stainless Steel
Color
Stainless Steel
Width
9.375 in
Height
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF40277S1
Zoro #
G016140049
UPC #
773546318150
Country of Origin
China

Dimensions

Length
39.375 in
Width
9.375 in
Height
8.125 in

Details

Material
304 Stainless Steel
Color
Stainless Steel

Description

SS 39'' Dual Element 4000W 277V Heater, Stainless Steel, Chevron Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.