SS 39in Dual Element 5000W 240V Heater, Stainless Steel, Standard Decor Plate

  • Mfr # EF50240S

  • Zoro # G016139821


product price:  $680.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
8.125 in
Width
9.375 in
Material
304 Stainless Steel
Length
39.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF50240S
Zoro #
G016139821
UPC #
773546317764
Country of Origin
China

Dimensions

Height
8.125 in
Width
9.375 in
Length
39.375 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

SS 39'' Dual Element 5000W 240V Heater, Stainless Steel, Standard Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.