Zoro Homepage

SS 39in Dual Element 5000W 277V Heater, Black, Clover Decor Plate

  • Mfr # EF50277B2

  • Zoro # G016140414


product price: $810.00
/ea
Free Shipping & Returns

Key Features

Width
9.375 in
Material
304 Stainless Steel
Length
39.375 in
Height
8.125 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF50277B2
Zoro #
G016140414
UPC #
773546321792
Country of Origin
China

Dimensions

Width
9.375 in
Length
39.375 in
Height
8.125 in

Details

Material
304 Stainless Steel
Color
Black

Description

SS 39'' Dual Element 5000W 277V Heater, Black, Clover Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.