SS 39in Dual Element 5000W 277V Heater, Stainless Steel, Astra Decor Plate

  • Mfr # EF50277S4

  • Zoro # G716139879


product price:  $765.00
/ea
Free Shipping & Returns

Key Features

Length
39.375 in
Color
Stainless Steel
Width
9.375 in
Height
8.125 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF50277S4
Zoro #
G716139879
UPC #
773546321860
Country of Origin
China

Dimensions

Length
39.375 in
Width
9.375 in
Height
8.125 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

SS 39'' Dual Element 5000W 277V Heater, Stainless Steel, Astra Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.