SS 39in Dual Element 5000W 480V Heater, Stainless Steel, Mason Decor Plate

  • Mfr # EF50480S3

  • Zoro # G716140479


product price:  $765.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Width
9.375 in
Length
39.375 in
Material
304 Stainless Steel
Height
8.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF50480S3
Zoro #
G716140479
UPC #
773546322027
Country of Origin
China

Dimensions

Width
9.375 in
Length
39.375 in
Height
8.125 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

SS 39'' Dual Element 5000W 480V Heater, Stainless Steel, Mason Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.