
SS 61in Dual Element 6000W 208V Heater, Black, Chevron Decor Plate
Mfr # EF60208B1
Zoro # G916139815
product price: $900.00
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Height
8.25 in
Width
9.5 in
Length
61.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF60208B1
Zoro #
G916139815
UPC #
773546318433
Country of Origin
China
Dimensions
Height
8.25 in
Width
9.5 in
Length
61.5 in
Details
Material
304 Stainless Steel
Color
Black
Description
SS 61'' Dual Element 6000W 208V Heater, Black, Chevron Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.