
SS 61in Dual Element 6000W 240V Heater, Stainless Steel, Stella Decor Plate
Mfr # EF60240S6
Zoro # G016139746
product price:Â $840.00
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Width
9.5 in
Height
8.25 in
Length
61.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EF60240S6
Zoro #
G016139746
UPC #
773546322355
Country of Origin
China
Dimensions
Width
9.5 in
Height
8.25 in
Length
61.5 in
Details
Material
304 Stainless Steel
Color
Stainless Steel
Description
SS 61'' Dual Element 6000W 240V Heater, Stainless Steel, Stella Decor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.