Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS 61in Dual Element 6000W 240V Heater, White, Brix Decor Plate

  • Mfr # EF60240W5

  • Zoro # G716139626


product price: $900.00
/ea
Free Shipping & Returns

Key Features

Length
61.5 in
Color
White
Height
8.25 in
Material
304 Stainless Steel
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF60240W5
Zoro #
G716139626
UPC #
773546322393
Country of Origin
China

Dimensions

Length
61.5 in
Height
8.25 in
Width
9.5 in

Details

Color
White
Material
304 Stainless Steel

Description

SS 61'' Dual Element 6000W 240V Heater, White, Brix Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.