SS 61in Dual Element 6000W 277V Heater, Stainless Steel, Mason Decor Plate

  • Mfr # EF60277S3

  • Zoro # G216140054


product price:  $840.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Height
8.25 in
Material
304 Stainless Steel
Length
61.5 in
Width
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF60277S3
Zoro #
G216140054
UPC #
773546322478
Country of Origin
China

Dimensions

Height
8.25 in
Length
61.5 in
Width
9.5 in

Details

Color
Stainless Steel
Material
304 Stainless Steel

Description

SS 61'' Dual Element 6000W 277V Heater, Stainless Steel, Mason Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.