Zoro Homepage

SS 61in Dual Element 6000W 480V Heater, Black, Clover Decor Plate

  • Mfr # EF60480B2

  • Zoro # G816139816


product price: $900.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
304 Stainless Steel
Width
9.5 in
Height
8.25 in
Length
61.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF60480B2
Zoro #
G816139816
UPC #
773546322560
Country of Origin
China

Dimensions

Width
9.5 in
Height
8.25 in
Length
61.5 in

Details

Color
Black
Material
304 Stainless Steel

Description

SS 61'' Dual Element 6000W 480V Heater, Black, Clover Decor Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.