
SS Brix Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters
Mfr # EF39DCS5
Zoro # G016139814
product price: $105.00
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Width
1 in
Mounting Type
Wall, Ceiling, Pole Mount
Length
41.5 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF39DCS5
Zoro #
G016139814
UPC #
773546318761
Country of Origin
China
Dimensions
Width
1 in
Length
41.5 in
Height
8.25 in
Details
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Color
Stainless Steel
Description
SS Brix Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.