
SS Clover Decor Plate Upgrade Kit For Eurofase 39in Patio Heaters
Mfr # EF39DCS2
Zoro # G616139764
original price: $105.99
new price: $105.00
/ea
Free Shipping & Returns
Key Features
Length
41.5 in
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Height
8.25 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EF39DCS2
Zoro #
G616139764
UPC #
773546318686
Country of Origin
China
Dimensions
Length
41.5 in
Height
8.25 in
Width
1 in
Details
Material
304 Stainless Steel
Mounting Type
Wall, Ceiling, Pole Mount
Color
Stainless Steel
Description
SS Clover Decor Plate Upgrade Kit For Eurofase 39'' Patio Heaters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.