Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SS Clover Decor Plate Upgrade Kit For Eurofase 61in Patio Heaters

  • Mfr # EF61DCS2

  • Zoro # G216139645


product price: $126.00
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall, Ceiling, Pole Mount
Height
8.25 in
Color
Stainless Steel
Material
304 Stainless Steel
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF61DCS2
Zoro #
G216139645
UPC #
773546318976
Country of Origin
China

Dimensions

Height
8.25 in
Width
1 in
Length
63.5 in

Details

Mounting Type
Wall, Ceiling, Pole Mount
Color
Stainless Steel
Material
304 Stainless Steel

Description

SS Clover Decor Plate Upgrade Kit For Eurofase 61'' Patio Heaters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.