Tamar Contemporary LED Bathbar, 3-Light, 1400 Lumens, Frost White/Black

  • Mfr # 37104-016

  • Zoro # G004865701


product price:  $1,392.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Chrome
Height
33.5 in
Voltage
120
Number of Lights
6
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37104-016
Zoro #
G004865701
UPC #
773546298155
Country of Origin
China

Dimensions

Height
33.5 in
Diameter
34 in

Details

Color
Chrome
Voltage
120
Number of Lights
6
Light Type
LED
Style
Contemporary
Collection Name
Glenview
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
CRI
80+
Lamp Included
Yes
Material
METAL
IP Rating
IP20
Energy Star Compliant
No
Description/Special Features
70W/LED 3000K/3500lm (dimmable), White Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Fixture Wattage
70
Dimmable
YES
Rated Life
35000
Standards
CULUS, CSA Approved
Lamp Watts
70

Description

The cube, which is a formation of 6 LED rings, radiate ethereal grace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.