
Tamar Contemporary LED Bathbar, 4-Light, 1900 Lumens, Frost White/Black
Mfr # 37104-023
Zoro # G704865704
product price: $1,370.99
/eaKey Features
Color
Gold
Height
33.5 in
Voltage
120
Number of Lights
6
Light Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37104-023
Zoro #
G704865704
UPC #
773546298162
Country of Origin
China
Dimensions
Height
33.5 in
Diameter
34 in
Details
Color
Gold
Voltage
120
Number of Lights
6
Light Type
LED
Style
Contemporary
Collection Name
Glenview
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Dimmable
YES
Lamp Watts
70
Lamp Included
Yes
Material
METAL
Energy Star Compliant
No
CRI
80+
Standards
CULUS, CSA Approved
Fixture Wattage
70
IP Rating
IP20
Rated Life
35000
Description/Special Features
70W/LED 3000K/3500lm (dimmable), White Acrylic Included, Hanging Support Type: Wire, Rated for dry locations
Description
The cube, which is a formation of 6 LED rings, radiate ethereal grace.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.