Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tambouro 3 Light Convertible Pendant

  • Mfr # 38274-015

  • Zoro # G804865543


product price: $491.99
/ea
Free Shipping & Returns

Key Features

Color
MATTE BLACK WITH SATIN NICKEL
Height
8.5 in
Style
Other
Shade Material
GLASS
Chandelier/ Pendant Type
PENDANT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38274-015
Zoro #
G804865543
UPC #
773546303262
Country of Origin
China

Dimensions

Height
8.5 in
Diameter
16 in

Details

Color
MATTE BLACK WITH SATIN NICKEL
Style
Other
Shade Material
GLASS
Chandelier/ Pendant Type
PENDANT

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.