Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tenda LED Chandelier

  • Mfr # 39283-016

  • Zoro # G704865445


product price: $1,630.99
/ea
Free Shipping & Returns

Key Features

Type
Chandelier
Style
Other
Collection
TENDA
Length
35.5 in
Color
GOLD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39283-016
Zoro #
G704865445
UPC #
773546307833
Country of Origin
China

Dimensions

Length
35.5 in
Height
16.5 in
Width
2.75 in

Details

Type
Chandelier
Style
Other
Collection
TENDA
Color
GOLD

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.