Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tesia TransitionalPendants, 3-Light, Polished Nickel

  • Mfr # 37347-023

  • Zoro # G404865875


product price: $1,220.00
/ea
Free Shipping & Returns

Key Features

Color
BLACK
Height
23 in
Length
14 in
Width
8 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37347-023
Zoro #
G404865875
UPC #
773546302333
Country of Origin
China

Dimensions

Height
23 in
Length
14 in
Width
8 in

Details

Color
BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
COBURG
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Rated Life
35000
Lamp Watts
29
Fixture Wattage
29
Lamp Included
YES
Description/Special Features
29W/LED 3000K/1700lm dimmable, Hanging Support Type: WIR
CRI
90+
Material
METAL
Dimmable
YES

Description

Slim, edge-lit LED panels are creatively positioned to intersect in a dynamic, whimsically modern design featuring anodized aluminum in gold or black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.