Zoro Homepage

Tesia TransitionalPendants, 6-Light, Polished Nickel

  • Mfr # 37351-014

  • Zoro # G804865529


product price: $1,155.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
75
Fixture Voltage
120
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37351-014
Zoro #
G804865529
UPC #
773546298803
Country of Origin
China

Dimensions

Length
44.5 in
Height
8.25 in
Width
4.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
75
Fixture Voltage
120
Color
Brushed Gold
Material
Metal
Dimmable
YES
Lamp Included
Yes
Standards
CETLUS, CSA Approved
Number of Lights
5
Lamp Watts
15
Collection
Phillimore
Description/Special Features
75W/LED 3500K/1200lm (dimmable), Clear ice glass included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Style
Transitional
Type
Chandelier

Description

A curved and supports ice glass orbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.