Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thornhill Transitional LED Flushmount, 1-Light, 1200 Lumens, White/Black

  • Mfr # 37070-021

  • Zoro # G504865713


product price: $363.59
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
5 in
Lamp Type
LED
Number of Lights
4
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37070-021
Zoro #
G504865713
UPC #
773546297264
Country of Origin
China

Dimensions

Height
5 in
Canopy Backplate Width
26.25
Maximum Height (in)
5
Cable/Wire Length
120
Canopy Backplate Height
1.25
Canopy Backplate Length
5

Details

Color
Gold
Lamp Type
LED
Number of Lights
4
Style
Transitional
Collection Name
Ryder
Shade Material
Glass
Color Temp.
3000
Housing Material
METAL
Dimmable
YES
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Included
Yes
Energy Star Compliant
No
Fixture Voltage
120
Description/Special Features
4 x 5W/LED 3000K/1000lm (dimmable), Clear Glass Included, Rated for damp locations
Lamp Watts
5
Fixture Wattage
20
IP Rating
20
Standards
CETLUS, CSA Approved
Extension (in)
5.25
Chemical Abstracts Service (CAS)
AB-US-EPA
Assembly Required
Yes
Mounting Location Rating
DAMP
Shade Color Family(15)
Clear
Bulb Shape
Integrated LED
Number of Tiers
0
Bulb Socket
LED
Chemical
Lead
Bulb CRI
90
Lumens
1000

Description

Multifaceted ice crystal spheres are fastened by a center ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.