Zoro Homepage

Torna 6Lt Led Chandelier

  • Mfr # 38440-014

  • Zoro # G004865510


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
228
Collection
TORNA
Material
METAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38440-014
Zoro #
G004865510
UPC #
773546304016
Country of Origin
China

Dimensions

Height
17.25 in
Diameter
27.5 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
228
Collection
TORNA
Material
METAL
Color
COFFEE GOLD
IP Rating
IP20
Type
Chandelier
Lamp Included
YES
Dimmable
YES
Description/Special Features
38W/LED 3000K/2260lm dimmable, Hanging Support Type: ROD
Style
TRANSITIONAL
Number of Lights
6
Fixture Voltage
120
Lamp Watts
38
Standards
CETLUS, CSA Approved

Description

The Torna collection conveys the warmth of candles with the practicality of LED lights in this modern, candelabra-style that add ample light to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.