Zoro Homepage

Torna 6Lt Led Chandelier

  • Mfr # 38440-021

  • Zoro # G404865479


product price: $1,029.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
228
Dimmable
YES
Standards
CETLUS, CSA Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38440-021
Zoro #
G404865479
UPC #
773546304023
Country of Origin
China

Dimensions

Diameter
27.5 in
Height
17.25 in

Details

Lamp Type
LED
Energy Star Compliant
No
Fixture Wattage
228
Dimmable
YES
Standards
CETLUS, CSA Approved
Number of Lights
6
Style
TRANSITIONAL
Lamp Watts
38
Collection
TORNA
Lamp Included
YES
IP Rating
IP20
Type
Chandelier
Fixture Voltage
120
Description/Special Features
38W/LED 3000K/2260lm dimmable, Hanging Support Type: ROD
Color
MATTE BLACK
Material
METAL

Description

The Torna collection conveys the warmth of candles with the practicality of LED lights in this modern, candelabra-style that add ample light to any room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.