Torna Transitional LED Chandelier, 6-Light, 2260 Lumens, Frosted Acrylic/Coffee Gold

  • Mfr # 38138-010

  • Zoro # G504865362


product price:  $1,605.00
/ea
Free Shipping & Returns

Key Features

Color
MATTE BLACK
Height
2 in
Length
59.5 in
Width
18.75 in
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38138-010
Zoro #
G504865362
UPC #
773546304115
Country of Origin
China

Dimensions

Height
2 in
Length
59.5 in
Width
18.75 in

Details

Color
MATTE BLACK
Voltage
120
Number of Lights
1
Light Type
LED
Style
TRANSITIONAL
Collection Name
MUCCI
Shade Material
ACRYLIC
Color Temp.
3000
Chandelier/ Pendant Type
LED Pendant
Fixture Wattage
76
Energy Star Compliant
No
Rated Life
35000
Lamp Watts
76
Lamp Included
YES
Dimmable
YES
Standards
CETLUS, CSA Approved
Description/Special Features
76W/LED 3000K/3600lm dimmable, Hanging Support Type: AIR
CRI
90
Material
METAL

Description

A new custom system for lighting, the minimalist Mucci collection features a black aluminum body in round and rectangular options to bring a sleek, contemporary design to multiple environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.