Torna Transitional LED Chandelier, 6-Light, 2260 Lumens, Frosted Acrylic/Matte Black

  • Mfr # 38155-017

  • Zoro # G504865355


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Lamp Included
NO
Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38155-017
Zoro #
G504865355
UPC #
773546302685
Country of Origin
China

Dimensions

Diameter
28 in
Height
22.5 in

Details

Lamp Type
Incandescent
Energy Star Compliant
No
Fixture Wattage
360
Lamp Included
NO
Standards
CETLUS, CSA Approved
Number of Lights
6
Dimmable
NO
Collection
CAMPISI
Type
Chandelier
Lamp Watts
60
Color
BRASS
Material
METAL
Description/Special Features
6 x 60W Incandescent non-dimmable
Fixture Voltage
120
Style
TRANSITIONAL

Description

Hand-blown clear glass is seamlessly suspended by a simple frame, highlighting the charm of a candelabra in this transitional piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.