
Two 40 Amp 120 Volt To 240 Volt Contactor
Mfr # EFCB24M2
Zoro # G316139897
product price: $1,345.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Width
6 in
Material
Steel
Mounting Type
Wall Mount
Color
Light Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFCB24M2
Zoro #
G316139897
UPC #
773546368308
Country of Origin
China
Dimensions
Height
12 in
Width
6 in
Length
14 in
Details
Material
Steel
Mounting Type
Wall Mount
Color
Light Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.