Zoro Homepage

Two 40 Amp 240 Volt To 480 Volt Contactor

  • Mfr # EFCB48M2

  • Zoro # G116139943


product price: $1,345.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Length
14 in
Mounting Type
Wall Mount
Color
Light Grey
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFCB48M2
Zoro #
G116139943
UPC #
773546392273
Country of Origin
China

Dimensions

Width
6 in
Length
14 in
Height
12 in

Details

Mounting Type
Wall Mount
Color
Light Grey
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.