
Valley Contemporary LED Pendant, 1-Light, 2775 Lumens, Opal White/Chrome (Discontinued)
- Mfr # 31856-010
- Zoro # G204865839
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31856-010
Zoro #
G204865839
UPC #
773546265799
Country of Origin
China
Dimensions
Height
0.5 in
Diameter
23.5 in
Details
Color
Chrome
Mounting
J-BOX
Voltage
120
Number of Lights
1
Light Type
LED
Style
Contemporary
Collection Name
Valley
Shade Material
Acrylic
Color Temp.
3000
Chandelier/ Pendant Type
Pendant
Lamp Watts
37
Lamp Included
Yes
CRI
80+
Fixture Wattage
37
Rated Life
35000
Description/Special Features
22W + 15W/LED 3000K/2775lm (dimmable), Opal White Acrylic Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Dimmable
YES
IP Rating
DRY
Energy Star Compliant
No
Material
METAL
Standards
CETLUS, CSA Approved
Description
Carved polished chrome rings with inner LED diffused light
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.