Zoro Homepage

Vasso Modern 20" Rectangular Outdoor LED Wall Sconce, Satin Black/Texture Press Glass

  • Mfr # 41905-012

  • Zoro # G204865617


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture press glass
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Vasso
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41905-012
Zoro #
G204865617
UPC #
773546316699
Country of Origin
China

Details

Dimmable
Yes
Description/Special Features
Powder coating over galvanized steel along with satin black finish, Wet-rated for an all year round experience, Uses a 10W LED (included with the product), ETL certified based on CSA and UL requirement, A36-month warranty time period, Crafted with texture press glass
Fixture Type - Decorative and Surface Mount Fixtures
Wall mount
Series
Vasso

Description

Tiny curlicues are molded into a solid glass prism. This beautiful, shattered glass design creates an intricate pattern that allows its illumination to bounce through its creases. LED light illuminates through like the sun that shimmers above the ocean waves as it highlights its texture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.