Zoro Homepage

Vaughan Transitional LED Bathbar, 2540 Lumens, Bronze

  • Mfr # 31784-016

  • Zoro # G704865711


product price: $674.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
5.5 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31784-016
Zoro #
G704865711
UPC #
773546266093
Country of Origin
China

Dimensions

Height
5.5 in
Canopy Backplate Width
4.25
Canopy Backplate Length
10.25
Cable/Wire Length
120
Canopy Backplate Height
1.625

Details

Color
Bronze
Lamp Type
LED
Mounting
J-BOX
Number of Lights
0
Style
Transitional
Collection Name
Vaughan
Shade Material
Clear
Color Temp.
3000
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Included
Yes
Fixture Wattage
30
Description/Special Features
30W/LED 3000K/2540lm (dimmable), Rated for damp locations
IP Rating
DAMP
Energy Star Compliant
No
Housing Material
METAL
Lamp Watts
30
Standards
CETLUS, CSA Approved
Dimmable
YES
Fixture Voltage
120
Lumens
2540
Assembly Required
Yes
Bulb CRI
80+
Light Direction
Down
Chemical Abstracts Service (CAS)
AB-US-EPA
Bulb Shape
Integrated LED
Mounting Location Rating
DAMP
Number of Tiers
0
Chemical
Lead
Extension (in)
4

Description

Bronze metal waves cascade LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.