Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaughan Transitional LED Bathbar, 4190 Lumens, Bronze

  • Mfr # 31785-013

  • Zoro # G604865712


product price: $788.00
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Height
5.5 in
Lamp Type
LED
Mounting
J-BOX
Number of Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31785-013
Zoro #
G604865712
UPC #
773546266109
Country of Origin
China

Dimensions

Height
5.5 in
Canopy Backplate Length
10.25
Cable/Wire Length
120
Canopy Backplate Height
1.625
Canopy Backplate Width
4.25

Details

Color
Bronze
Lamp Type
LED
Mounting
J-BOX
Number of Lights
0
Style
Transitional
Collection Name
Vaughan
Shade Material
Clear
Color Temp.
3000
Fixture Voltage
120
IP Rating
DAMP
Fixture Type - Decorative and Surface Mount Fixtures
Bathbar
Lamp Watts
40
Dimmable
YES
Energy Star Compliant
No
Standards
CETLUS, CSA Approved
Fixture Wattage
40
Description/Special Features
40W/LED 3000K/4190lm (dimmable), Rated for damp locations
Housing Material
METAL
Lamp Included
Yes
Bulb Shape
Integrated LED
Assembly Required
Yes
Light Direction
Down
Chemical Abstracts Service (CAS)
AB-US-EPA
Number of Tiers
0
Lumens
4190
Mounting Location Rating
DAMP
Bulb CRI
80+
Extension (in)
4
Chemical
Lead

Description

Bronze metal waves cascade LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.