Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaughan Transitional LED Chandelier, 1-Light, 7020 Lumens, Bronze/Gold/Bronze

  • Mfr # 31783-019

  • Zoro # G204865686


product price: $1,860.00
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Voltage
120
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31783-019
Zoro #
G204865686
UPC #
773546266086
Country of Origin
China

Dimensions

Height
5.5 in
Diameter
24 in

Details

Lamp Type
LED
Energy Star Compliant
No
Mounting
J-BOX
Fixture Wattage
80
Fixture Voltage
120
Dimmable
YES
Lamp Watts
80
Collection
Vaughan
Description/Special Features
80W/LED 3000K/7020lm (dimmable), Bronze/gold Metal Waves Shades Included, Hanging Support Type: Aircraft Cable, Rated for dry locations
Standards
CETLUS, CSA Approved
Color
Bronze
Lamp Included
Yes
Material
METAL
Style
Transitional
Type
Chandelier
Number of Lights
1
IP Rating
DRY

Description

Bronze metal waves cascade LED lighting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.